Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 50 ft, 15.24 m Long, 36CS Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #10762942
MFR #10127293

Mfr description
10127293 DYNEVAC II SRL, 16M, 36CS,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Length
    50 ft, 15.24 m
  • Line Width Or Diameter
    0.1875 in | 4.76 mm
  • Overall Length
    50 ft

Details

  • ANSI Rating
    ANSI
  • Harness Connection
    Snap Hook
  • Lanyard End Connection
    36CS Swivel Snap Hook
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI
  • Type
    Self-Retracting Lanyard with Emergency Rescuer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)