Motion
10150457
Harness - Polyester Material, Back, Chest, Shoulders, Ventral D-Ring Location, Quick Connect Buckle Leg Strap, Green Color, 310 lbs Weight Capacity
Mi Item #10763165
MFR #10150457
Price$802.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Back, Chest, Shoulders, Ventral D-Ring Location, Quick Connect Buckle Leg Strap, Green Color, 310 lbs Weight Capacity
Mi Item #10763165
MFR #10150457

Mfr description
10150457 GRAVITY SUSPENSION HARN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.70/each

Specifications

Details

  • Capacity
    310 lbs
  • Chest Strap Buckle
    Carabiner
  • Color
    Green
  • D Ring Locations
    Back, Chest, Shoulders, Ventral
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ASSP Z359.11-2021
  • Style Application
    Suspension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)