Motion
10152671
Harnesse - Nylon Material, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #10763224
MFR #10152671
List Price$288.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Nylon Material, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #10763224
MFR #10152671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.86/each for your price

Overview

Mfr description
10152671 HARN, WRKMN ARC, CROS, LOOP,

Specifications

  • Style Application
    Arc Flash, High Voltage
  • D Ring Locations
    Back
  • Capacity
    310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Nylon
  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI, OSHA
  • Stretch Construction
    False
  • Chest Strap Buckle
    Crossover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text