Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Back, Hips D-Ring Location, Tongue Buckle Leg Strap, Yellow Color
Mi Item #10763300
MFR #10155877

Mfr description
10155877 HARNESS, COATED WEB, BACK D,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Yellow
  • D Ring Locations
    Back, Hips
  • Leg Strap Buckle
    Tongue Buckle
  • Standards Met
    ANSI Z359, CSA Z259
  • Style Application
    Vest-Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)