Specifications
Dimensions
- Length50 ft, 15.24 m
- Overall Length50 ft
Details
- ANSI RatingANSI, ASSP Z359.14-2021
- Lifeline MaterialSynthetic Rope
- Standards MetANSI, ASSP Z359.14-2021
- TypeWorkman Rescuer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)