Specifications
Details
- Arc Flash Or Heat ProtectionYes
- Capacity310 lbs
- Chest Strap BuckleCrossover
- D Ring LocationsBack
- Harness MaterialNylon
- Leg Strap BuckleTongue Buckle
- Padding Or LiningNo
- Standards MetANSI, OSHA
- Style ApplicationArc Flash
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)