Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Nylon Material, Back, Hips D-Ring Location, Tongue Buckle Leg Strap, 310 lbs Weight Capacity
Mi Item #10763453
MFR #10162696

Mfr description
10162696 HARN, WRKMN, ARC, VEST, LOOP,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Qwik-Fit
  • D Ring Locations
    Back, Hips
  • Harness Material
    Nylon
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    No
  • Standards Met
    ANSI, OSHA
  • Style Application
    Arc Flash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)