Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Kevlar Material, Back, Chest D-Ring Location, Quick Connect Buckle Leg Strap, 310 lbs Weight Capacity
Mi Item #10763497
MFR #10164010

Mfr description
10164010 HARN, EVO ARC, VST, BKD, FTD,
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Chest
  • Harness Material
    Kevlar
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI Z359.1, ANSI Z359.11-2014, ASTM F887, CSA Z259
  • Style Application
    Arc Flash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)