Motion
10194865
Harnesse - Polyester Material, Chest, Hips, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
MI ITEM #10764552
MFR #10194865
Your Price$549.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Chest, Hips, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
MI ITEM #10764552
MFR #10194865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$549.46/each(List $631.88)

Overview

Mfr description
10194865 HARN, V-FIT, XLG, BK, CHST,

Specifications

  • D Ring Locations
    Back, Chest, Hips
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text