Motion
10195207
Harnesse - Polyester Material, Chest, Hips, Back D-Ring Location, Tongue Buckle Leg Strap, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #10764776
MFR #10195207
Price$834.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Chest, Hips, Back D-Ring Location, Tongue Buckle Leg Strap, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #10764776
MFR #10195207

Mfr description
10195207 HARN, V-FIT, DERRICK, SXL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.41/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Chest, Hips
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
  • Style Application
    Oil & Gas Derrick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)