Motion
10197202
Harnesse - Polyester Material, Front, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10764794
MFR #10197202
Your Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10764794
MFR #10197202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.40/each(List $183.32)

Overview

Mfr description
10197202 HARN, VFORM, XSM, GR, ST, BC

Specifications

  • Style Application
    Fall Arrest
  • D Ring Locations
    Back, Front
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Color
    Green
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA
  • Stretch Construction
    False
  • Chest Strap Buckle
    Quick-Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought