Motion
10197218
Harness - Polyester Material, Back, Shoulder D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #10764803
MFR #10197218
Price$188.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Back, Shoulder D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #10764803
MFR #10197218

Mfr description
10197218 HARN, VFORM, XSM, GR, ST, BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.87/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Qwik-Fit
  • Color
    Green
  • D Ring Locations
    Back, Shoulder
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    No
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)