Motion
10197236
Harnesse - Polyester Material, Back D-Ring Location, Qwik-Fit Leg Strap, Green Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #10764810
MFR #10197236
Your Price$187.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Qwik-Fit Leg Strap, Green Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #10764810
MFR #10197236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.76/each(List $234.70)

Overview

Mfr description
10197236 HARN, VFORM, SXL, GR, SS, BK,

Specifications

  • Size
    2
  • D Ring Locations
    Back
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Qwik-Fit
  • Harness Material
    Polyester
  • Color
    Green
  • Padding Or Lining
    Unpadded
  • Chest Strap Buckle
    Quick-Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text