Motion
10206073
Harnesse - Polyester Material, Front (Sternal), Hips (Side), Shoulders, Back (Dorsal) D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765023
MFR #10206073
List Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front (Sternal), Hips (Side), Shoulders, Back (Dorsal) D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765023
MFR #10206073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.04/each for your price

Overview

Mfr description
10206073 HARN, VFORM-QC, XSM, BK, FTD,

Specifications

  • D Ring Locations
    Back (Dorsal), Front (Sternal), Hips (Side), Shoulders
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Color
    Green
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought