Motion
10206074
Harnesse - Polyester Material, Chest, Hips, Shoulders, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765024
MFR #10206074
Your Price$189.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Chest, Hips, Shoulders, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765024
MFR #10206074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.60/each(List $218.04)

Overview

Mfr description
10206074 HARN, VFORM-QC, STD, BK, FTD,

Specifications

  • D Ring Locations
    Back, Chest, Hips, Shoulders
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Color
    Green
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought