Motion
10206100
Harnesse - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765047
MFR #10206100
Your Price$229.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #10765047
MFR #10206100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.14/each(List $274.97)

Overview

Mfr description
10206100 HARN, VFORM+, XSM, BK, QC

Specifications

  • Style Application
    Fall Arrest
  • D Ring Locations
    Back
  • Capacity
    400 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Color
    Green
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text