Motion
10206105
Harnesse - POLYESTER Material, Side, Back D-Ring Location, Quick Connect Leg Strap, GREEN Color, 400 lbs Weight Capacity
MI ITEM #10765050
MFR #10206105
Price$270.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - POLYESTER Material, Side, Back D-Ring Location, Quick Connect Leg Strap, GREEN Color, 400 lbs Weight Capacity
MI ITEM #10765050
MFR #10206105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.80/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    GREEN
  • D Ring Locations
    Back, Side
  • Harness Material
    POLYESTER
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    V-FORM+ SHOULDER PAD
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10

Overview

Mfr description
10206105 HARN, VFORM+, STD, BK, SD, QC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought