Motion
10206106
Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #10765051
MFR #10206106
Price$282.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #10765051
MFR #10206106

Mfr description
10206106 HARN, VFORM+, XL, BK, SD, QC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.57/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10
  • Stretch Construction
    False
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)