Motion
10206133
Harness - Polyester Material, Back D-Ring Location, Quick Connect Buckle Leg Strap, 400 lbs Weight Capacity
Mi Item #10765061
MFR #10206133
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Back D-Ring Location, Quick Connect Buckle Leg Strap, 400 lbs Weight Capacity
Mi Item #10765061
MFR #10206133

Mfr description
10206133 HARN, VFORM+, STD, BK, QC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect Buckle
  • Padding Or Lining
    No
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)