Motion
10211320
Harness - Polyester Material, Back, Chest D-Ring Location, Tongue Buckle Leg Strap, 400 lbs Weight Capacity
Mi Item #10765244
MFR #10211320
Price$940.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Back, Chest D-Ring Location, Tongue Buckle Leg Strap, 400 lbs Weight Capacity
Mi Item #10765244
MFR #10211320

Mfr description
10211320 HARN FLEX XSM BD CD TBLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.19/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Chest
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI, ASSP Z359.11-2021, CSA Z259.10-18
  • Style Application
    Vest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)