Motion
10211343
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Green, Black Color, 400 lbs Weight Capacity
Mi Item #10765257
MFR #10211343
Price$939.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, Green, Black Color, 400 lbs Weight Capacity
Mi Item #10765257
MFR #10211343

Mfr description
10211343 HARN CONST FLEX STD BD CD HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.52/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black, Green
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10-18
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)