Motion
10211345
Harnesse - Polyester Material, Back, Front D-Ring Location, Quick Connect Leg Strap, 2 XL Size, 400 lbs Weight Capacity
Mi Item #10765259
MFR #10211345
Price$939.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back, Front D-Ring Location, Quick Connect Leg Strap, 2 XL Size, 400 lbs Weight Capacity
Mi Item #10765259
MFR #10211345

Mfr description
10211345 HARN CONST FLEX SXL BD CD HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.52/each

Specifications

Dimensions

  • Size
    2

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Leg, Shoulder, Waist Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10-18
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)