Motion
A2108-18
A2108-18 STABILIZER, MANHOLE GUARD, IX
Mi Item #10766935
MFR #A2108-18
Price$1,228.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2108-18 STABILIZER, MANHOLE GUARD, IX
Mi Item #10766935
MFR #A2108-18

Mfr description
A2108-18 STABILIZER, MANHOLE GUARD, IX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,228.41/each

Specifications

Dimensions

  • Height
    6.8900 in, 175 mm
  • Length
    22.7170 in, 577 mm
  • Width
    20.2360 in, 514 mm

Details

  • Color
    Safety Yellow
  • Type
    Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)