1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
IN-2107
Manhole Equipment & Accessory - Steel
MI ITEM #
10767150
MFR #
IN-2107
Price
$2,050.30
/each
Qty
Add to Cart
Previous Page
Home
Safety
Confined Space Equipment
Manhole Equipment
MSA SAFETY SALES LLC IN-2107
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
IN-2107
Manhole Equipment & Accessory - Steel
MI ITEM #
10767150
MFR #
IN-2107
Mfr description
IN-2107 BASE, WALL ADAPTER, 3", ZINC, IX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,050
.30
/each
Add to Cart
Specifications
Dimensions
Height
4.3310 in, 110 mm
Length
16.1420 in, 410 mm
Width
9.0550 in, 230 mm
Details
Material
Steel
Type
Adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items