Motion
IN-2220
IN-2220 MANHOLE COLLAR, 20-22, IX
Mi Item #10767180
MFR #IN-2220
Price$7,480.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN-2220 MANHOLE COLLAR, 20-22, IX
Mi Item #10767180
MFR #IN-2220

Mfr description
IN-2220 MANHOLE COLLAR, 20-22", IX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,480.06/each

Specifications

Dimensions

  • Height
    18.5040 in, 470 mm
  • Length
    28.3460 in, 720 mm
  • Width
    28.3460 in, 720 mm

Details

  • Type
    Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)