Motion
IN-2256
IN-2256 T-BAR LEG, 47-75, ADJUSTABLE,
MI ITEM #10767194
MFR #IN-2256
Price$2,592.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN-2256 T-BAR LEG, 47-75, ADJUSTABLE,
MI ITEM #10767194
MFR #IN-2256

Mfr description
IN-2256 T-BAR LEG, 47-75", ADJUSTABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,592.92/each

Specifications

Dimensions

  • Height
    3.9370 in, 100 mm
  • Length
    59.0550 in, 1500 mm
  • Width
    3.9370 in, 100 mm

Details

  • Type
    Leg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)