Motion
P2071-022P
Manhole Cover Lifter,Med. Square Hook,IX
MI ITEM #10767340
MFR #P2071-022P
Price$231.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manhole Cover Lifter,Med. Square Hook,IX
MI ITEM #10767340
MFR #P2071-022P

Mfr description
P2071-022P MANHOLE COVER LIFTER, MED.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.54/each

Specifications

Dimensions

  • Height
    7.4800 in, 190 mm
  • Length
    5.6300 in, 143 mm
  • Width
    0.3940 in, 10 mm

Details

  • Type
    Cover Lifter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)