Motion
SKM50MM

TB WOODS
SKM50MM

Quick Disconnect Bushing - Ductile Iron Material
Mi Item #10767715
MFR #SKM50MM
Price$131.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKM50MM

Quick Disconnect Bushing - Ductile Iron Material
Mi Item #10767715
MFR #SKM50MM

Mfr description
SKMX50MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • UPC_NO
    698672009294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)