Overview
Mfr description
378CXGOB-S GLOVE OIL BLOC GOAT SKIN LEAT
- Extreme 360 ANSI Level A9 cut protection from fiber liner
- Offers protection from punctures at ANSI puncture level 5
- Impermeable to oil and liquid due to Oilbloc treatment
- Made with one of the strongest, most abrasion-resistant leathers, goatskin, for increased durability
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBrown
- Hand TypePair
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data