Motion
378CXGOB-M
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #10767789
MFR #378CXGOB-M
Your Price$47.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #10767789
MFR #378CXGOB-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.10/each(List $54.16)

Overview

Mfr description
378CXGOB-M GLOVE OIL BLOC GOAT SKIN LEAT
  • Extreme 360 ANSI Level A9 cut protection from fiber liner
  • Offers protection from punctures at ANSI puncture level 5
  • Impermeable to oil and liquid due to Oilbloc treatment
  • Made with one of the strongest, most abrasion-resistant leathers, goatskin, for increased durability

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Hand Type
    Pair
  • Material
    Goatskin, Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought