Motion
SSHF7210-20KC-B5-HS1-P20-GUTSS-0

BOSTON GEAR
SSHF7210-20KC-B5-HS1-P20-GUTSS-0

20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10769797
MFR #SSHF7210-20KC-B5-HS1-P20-GUTSS-0
List Price$5,566.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210-20KC-B5-HS1-P20-GUTSS-0

20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10769797
MFR #SSHF7210-20KC-B5-HS1-P20-GUTSS-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,566.49/each for your price

Overview

Mfr description
191191281634 STAINLESS WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text