Motion
SSF7240-60KC-B5-JS1

BOSTON GEAR
SSF7240-60KC-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #10770005
MFR #SSF7240-60KC-B5-JS1
Price$4,023.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7240-60KC-B5-JS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #10770005
MFR #SSF7240-60KC-B5-JS1

Mfr description
SSF7240-60KC-B5-JS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,023.46/each

Specifications

Dimensions

  • Case Size
    240
  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    240
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Weight
    35.1 lbs, 15.921 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W12178
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Suitable For Washdown Environment
    Yes
  • Vertical J Base Kit
    JS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)