Motion
SSHFWP7210W-100KC-B5-HS1-P20

BOSTON GEAR
SSHFWP7210W-100KC-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10770060
MFR #SSHFWP7210W-100KC-B5-HS1-P20
List Price$6,617.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWP7210W-100KC-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10770060
MFR #SSHFWP7210W-100KC-B5-HS1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,617.52/each for your price

Overview

Mfr description
191191532316 STAINLESS WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Base Mount
  • Manufacturer Catalog Number
    W12388
  • Weight
    47.1 lbs, 21.364 kg
  • Nominal Ratio
    100:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought