Motion
SSQC7180B-30KC-B5-GS1

BOSTON GEAR
SSQC7180B-30KC-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770074
MFR #SSQC7180B-30KC-B5-GS1
Price$4,045.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQC7180B-30KC-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770074
MFR #SSQC7180B-30KC-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,045.05/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    0.8750 in
  • Ratio
    30:1
  • Weight
    31.1 lbs, 14.107 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W12472
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    QC700
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SSQC7180B-30KC-B5-GS1 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought