Motion
SSF7240B-20KC-B7-GS1

BOSTON GEAR
SSF7240B-20KC-B7-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #10770097
MFR #SSF7240B-20KC-B7-GS1
Price$4,721.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7240B-20KC-B7-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #10770097
MFR #SSF7240B-20KC-B7-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,721.12/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    20:1
  • Output Size
    1.1250 in
  • Ratio
    20:1
  • Weight
    38.1 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W12554
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
SSF7240B-20KC-B7-GS1 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought