Motion
SSF7180B-40KCT-B5-JS3

BOSTON GEAR
SSF7180B-40KCT-B5-JS3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #10770101
MFR #SSF7180B-40KCT-B5-JS3
Price$3,166.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7180B-40KCT-B5-JS3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #10770101
MFR #SSF7180B-40KCT-B5-JS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,166.35/each

Specifications

Dimensions

  • Case Size
    180
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    180
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    0.8750 in
  • Ratio
    40:1
  • Weight
    28.10 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W12563
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SSF7180B-40KCT-B5-JS3 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought