Motion
SSHF7180-10KC-B5-HS5-P14

BOSTON GEAR
SSHF7180-10KC-B5-HS5-P14

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #10770125
MFR #SSHF7180-10KC-B5-HS5-P14
Price$3,506.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7180-10KC-B5-HS5-P14

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #10770125
MFR #SSHF7180-10KC-B5-HS5-P14

Mfr description
SSHF7180-10KC-B5-HS5-P14 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,506.47/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    10:1

Details

  • Bushing Kit
    P14
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)