Motion
SSQC7180B-20KC-B5-GS1

BOSTON GEAR
SSQC7180B-20KC-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770150
MFR #SSQC7180B-20KC-B5-GS1
List Price$3,907.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQC7180B-20KC-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770150
MFR #SSQC7180B-20KC-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,907.57/each for your price

Overview

Mfr description
SSQC7180B-20KC-B5-GS1 STAINLESS WORM

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    QC700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text