Motion
SSHF7240W-20KCT-B5-HS1-P23

BOSTON GEAR
SSHF7240W-20KCT-B5-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #10770153
MFR #SSHF7240W-20KCT-B5-HS1-P23
List Price$5,047.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240W-20KCT-B5-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #10770153
MFR #SSHF7240W-20KCT-B5-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,047.22/each for your price

Overview

Mfr description
SSHF7240W-20KCT-B5-HS1-P23 STAINLESS

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    HF700
  • Bushing Kit
    P23
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text