Motion
SSHF7240-5KC-B7-HS1-P23

BOSTON GEAR
SSHF7240-5KC-B7-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #10770188
MFR #SSHF7240-5KC-B7-HS1-P23
Price$4,517.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240-5KC-B7-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
Mi Item #10770188
MFR #SSHF7240-5KC-B7-HS1-P23

Mfr description
SSHF7240-5KC-B7-HS1-P23 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,517.73/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.4375 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P23
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)