Motion
SSHQC7210B-20KCT-B5-HS1-P20

BOSTON GEAR
SSHQC7210B-20KCT-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10770208
MFR #SSHQC7210B-20KCT-B5-HS1-P20
List Price$5,219.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7210B-20KCT-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #10770208
MFR #SSHQC7210B-20KCT-B5-HS1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,219.93/each for your price

Overview

Mfr description
191191758587 STAINLESS WORM SPEED REDUCE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    210
  • Manufacturer Catalog Number
    W12950
  • Weight
    34.1 lbs, 15.47 kg
  • Nominal Ratio
    20:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought