Motion
SSQC7180-15KCT-B5-GS6

BOSTON GEAR
SSQC7180-15KCT-B5-GS6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770237
MFR #SSQC7180-15KCT-B5-GS6
List Price$3,553.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQC7180-15KCT-B5-GS6

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #10770237
MFR #SSQC7180-15KCT-B5-GS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,553.06/each for your price

Overview

Mfr description
SSQC7180-15KCT-B5-GS6 STAINLESS WORM

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    QC700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    7180
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W13054
  • Weight
    28.10 lbs, 12.75 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    15:1
  • Paint Type
    No Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    7180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text