Motion
SSHF7240-60KC-B5-HS1-P19

BOSTON GEAR
SSHF7240-60KC-B5-HS1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
Mi Item #10770240
MFR #SSHF7240-60KC-B5-HS1-P19
Price$4,517.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240-60KC-B5-HS1-P19

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Double Output, 56C Frame
Mi Item #10770240
MFR #SSHF7240-60KC-B5-HS1-P19

Mfr description
SSHF7240-60KC-B5-HS1-P19 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,517.73/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.1875 in
  • Ratio
    60:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Bushing Kit
    P19
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W13063
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HF700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)