Motion
SSFWD7180-1200KC-B5-KS1

BOSTON GEAR
SSFWD7180-1200KC-B5-KS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #10770263
MFR #SSFWD7180-1200KC-B5-KS1
Price$4,971.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWD7180-1200KC-B5-KS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #10770263
MFR #SSFWD7180-1200KC-B5-KS1

Mfr description
SSFWD7180-1200KC-B5-KS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,971.09/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Ratio
    1200:1
  • Weight
    43.10 lbs

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W13125
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)