Motion
UT010-005-0-RM100-52 - DO NOT SELL

BOSTON GEAR
UT010-005-0-RM100-52 - DO NOT SELL

5:1 Ratio, 32 mm, 1.2606 in Output Shaft Diameter, Stainless and Aluminum Housing Material
MI ITEM #10770290
MFR #UT010-005-0-RM100-52 - DO NOT SELL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT010-005-0-RM100-52 - DO NOT SELL

5:1 Ratio, 32 mm, 1.2606 in Output Shaft Diameter, Stainless and Aluminum Housing Material
MI ITEM #10770290
MFR #UT010-005-0-RM100-52 - DO NOT SELL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
781711209936 PLANETARY GEARBOX - PLEASE

Specifications

  • Reducer Type
    Helical True Planetary
  • Actual Ratio
    5:1
  • Ratio
    5:1
  • Output Shaft Diameter
    1.2606 in, 32 mm
  • Housing Material
    Stainless and Aluminum
  • Case Size
    010
  • Maximum Output Torque
    240 N-m;2120
  • Standards Met
    IP65, REACH Compliant, ROHS Compliant
  • Series
    UltraTRUE
  • Nominal Ratio
    5:1
  • Housing Width
    101 mm;3.9800 in
  • Shaft Length
    50 mm;1.9700 in
  • Suitable For Washdown Environment
    Yes
  • Weight
    6 kg, 13 lb
  • Torque Rating (in-lb)
    2120 in-lb
  • Output Size
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text