1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63225
High-Leverage Cable Cutter
Mi Item #
10770299
MFR #
63225
Price
$42.76
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 63225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63225
High-Leverage Cable Cutter
Mi Item #
10770299
MFR #
63225
Mfr description
63225 HIGH-LEVERAGE CABLE CUTTER
Cable cutter cuts 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
High-leverage design for exceptional cutting capability
Precision, one-hand shearing action and cable-gripping shear-type jaws
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.76
/each
Add to Cart
Specifications
Dimensions
Height
0.815 in
Length
9.07 in
Weight
0.97 lbs
Width
1.89 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items