Motion
131B0036

DANFOSS VLT
131B0036

131B0036
Mi Item #10770343
MFR #131B0036
Price$2,482.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0036

131B0036
Mi Item #10770343
MFR #131B0036

Mfr description
FC-302P1K1T5E20H1XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.99/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    9.79 lbs, 4.44 kg

Details

  • Additional Details
    No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Standard Cable Entries No adaptation Standard Language Pack
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Number Of Input Phases
    3
  • Operation Mode
    Vector Control
  • Peak Current
    4.8 A
  • Peak Current Heavy Duty
    4.8 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)