Motion
SSHF7210W-40KC-B5-HS1-P23

BOSTON GEAR
SSHF7210W-40KC-B5-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #10770430
MFR #SSHF7210W-40KC-B5-HS1-P23
List Price$4,224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210W-40KC-B5-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #10770430
MFR #SSHF7210W-40KC-B5-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,224.58/each for your price

Overview

Mfr description
SSHF7210W-40KC-B5-HS1-P23 STAINLESS

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    HF700
  • Bushing Kit
    P23
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Manufacturer Catalog Number
    W11066
  • Weight
    32.1 lbs, 14.56 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    40:1
  • Paint Type
    No Paint
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought