Motion
SSHQC7180-15KCT-B5-HS1-P12

BOSTON GEAR
SSHQC7180-15KCT-B5-HS1-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 56C Frame
MI ITEM #10770456
MFR #SSHQC7180-15KCT-B5-HS1-P12
Price$3,879.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7180-15KCT-B5-HS1-P12

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Double Output, 56C Frame
MI ITEM #10770456
MFR #SSHQC7180-15KCT-B5-HS1-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,879.16/each

Specifications

Dimensions

  • Case Size
    180
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    180
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    0.7500 in
  • Ratio
    15:1
  • Weight
    28.10 lbs, 12.75 kg

Details

  • Bushing Kit
    P12
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W10810
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HQC700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SSHQC7180-15KCT-B5-HS1-P12 STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought