Motion
SSHFWB713-200KT-B5-LS4-P16

BOSTON GEAR
SSHFWB713-200KT-B5-LS4-P16

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #10776877
MFR #SSHFWB713-200KT-B5-LS4-P16
List Price$5,130.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWB713-200KT-B5-LS4-P16

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #10776877
MFR #SSHFWB713-200KT-B5-LS4-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,130.17/each for your price

Overview

Mfr description
884107935607 STAINLESS WORM SPEED REDUCE

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    WB700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    P16
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W07845
  • Weight
    33.1 lbs, 15.01 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    200:1
  • Paint Type
    No Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text